Wireway 90° Elbow, Type 1, Lay-In, 4" x 4", Steel, Gray

Item #: 204509

Cat #: 44L

UPC: 761515110027

Sign In or Register to view pricing and more.
Documents & Guides
Wireway 90° Elbow, Type 1, Lay-In, Size: 4 x 4 Inch, Steel, ANSI 61 Gray Powder Coated Finish

Overview

Wireway 90° Elbow, Type 1, Lay-In, Size: 4 x 4 Inch, Steel, ANSI 61 Gray Powder Coated Finish
Also known as: 761515110027, 44L

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)