Main Circuit Breaker, 800A, Crimp Lug Landing Pads, NEMA 3R, 3PH, 4W, 120/208VAC

Item #: 2044992

Cat #: 3PMBE800R

UPC: 786689412562

Sign In or Register to view pricing and more.
Documents & Guides
Main Circuit Breaker, 800 Amp, Crimp Lug Landing Pads, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, Group Metering

Overview

Main Circuit Breaker, 800 Amp, Crimp Lug Landing Pads, NEMA 3R, 3-Phase, 4-Wire, 120/208 Volt AC, Group Metering
Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.
Also known as: 786689412562, 3PMBE800R

Specifications

Volts AC: 120/208
Type: Main Terminal, Breaker
Amps: 800
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208
Amps: 800
Type: Main Terminal, Breaker
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)