Wire and Swivel Clip Tie, 50lb, Diameter .15"-.17", 6.0" Long, PA66HS/PP, Black, 500/pkg
Item #: 2044957
Cat #: 156-01349
UPC: 089306381761
Sign In or Register to view pricing and more.
Wire and Swivel Clip Tie, 50lb, Diameter .15"-.17", 6.0" Long, PA66HS/PP, Black, 500/pkg
Overview
Wire and Swivel Clip Tie, 50lb, Diameter .15"-.17", 6.0" Long, PA66HS/PP, Black, 500/pkg
Also known as: 089306381761, 156-01349
Specifications
Length: | 6 in |
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 6 in |
Weight Capacity: | 50 lbs |
Color: | Black |
Customer Reviews
No reviews for this product
(0)