Hex Bolt, Steel, Zinc Plated, 1/4-20 x 1"

Item #: 204480

Cat #: JBHC2

UPC: 639720806137

Documents & Guides
Hex Bolt, Steel, Zinc Plated, 1/4-20 x 1 Inch, 100 per pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Bolt, Steel, Zinc Plated, 1/4-20 x 1 Inch, 100 per pack
Metallics and Avanti Screw, Inc., prime American manufacturers of fastener products, have always worked to present the latest in fastener technology to our distributors and their contractors/users. Hex washer head fasteners have historically only offered three drives the hex, Phillips® and the slot. In 1999, we introduced "The QuaDrive" square, hex, slotted and Phillips®, in fourteen of the most popular sizes of sheet metal screws.
Also known as: 639720806137, JBHC2

Specifications

Drive: Hex
Length: 1 in
Screw Head: Hex
Material: Steel
Size: 1/4-20
Finish: Zinc
Drive: Hex
Screw Head: Hex
Size: 1/4-20
Length: 1 in
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)