Plenum, Shielded, 18/6 AWG, 1000 Foot Reel

Item #: 204462

Cat #: 759060623

UPC: 029892380298

Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Also known as: 029892380298, 759060623

Specifications

Gauge: 18 AWG
Length: 1000 ft
Material: Copper
Conductors: 8
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18 AWG
Material: Copper
Jacket: Plenum
Shielding: Shielded
Length: 1000 ft
Conductors: 8
Color: White

Customer Reviews

No reviews for this product
(0)