Wireway, Type 1, Screw Cover, 4" x 4" x 18", Steel, Gray, No KOs

Item #: 20446

Cat #: F44T118GVP

UPC: 783510358792

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 1-1/2 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Also known as: 783510358792, F44T118GVP, Trough

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 18 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Height: 4 in
Length: 18 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)