ABB S804C-C125 MCB S800C 4P C 125A

Item #: 2044468

Cat #: S804C-C125

UPC: 612271213913

Sign In or Register to view pricing and more.
Documents & Guides
ABB S804CC125 MCB S800C 4P C

Overview

ABB S804CC125 MCB S800C 4P C
Also known as: 612271213913, S804C-C125

Specifications

Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Volts DC: 500
Poles: 4
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Amps: 125
Mounting: DIN Rail
Poles: 4
Interrupt Rating DC: 10 kA
Volts AC: 230, 400
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 15 kA

Customer Reviews

No reviews for this product
(0)