M18 Fuel Hammervac 1-1/8" Dedicated Dust Extractor

Item #: 2044403

Cat #: 2915-DE

UPC: 045242581467

Sign In or Register to view pricing and more.
Documents & Guides
M18 Fuel Hammervac 1-1/8" Dedicated Dust Extractor, Includes HEPA Filter, Large and Small Dust Nozzles, Translucent Dust Box

Overview

M18 Fuel Hammervac 1-1/8" Dedicated Dust Extractor, Includes HEPA Filter, Large and Small Dust Nozzles, Translucent Dust Box
Our M18 FUEL™ HAMMERVAC™ 1-1/8” Dedicated Dust Extractor (2915-DE) features an inline design engineered to connect directly to and be power by the M18 FUEL™ 1-1/8” SDS Plus Rotary Hammer (2915-20). Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filters 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. The built-in adjustable depth stop and ruler offer easy and precise adjustments. The dust extractor delivers you complete OSHA Table One Compliance when drilling up to 1-1/8” in diameter and 8” in depth. This dust extractor features our MILWAUKEE® AUTOPULSE™ Filter Cleaning Mechanism that automatically cleans the filter after each use, ensuring more effective drilling for longer before needing to empty the dust box. The dust box comes equipped with a vacuum port that allows for suctioning out the dust with a large vacuum or dust extractor (such as the 8960-20) instead of dumping the dust out into a trash receptacle, ensuring minimal exposure.
Also known as: 045242581467, 2915-DE

Specifications

Diameter: 1 1/8 in
Depth: 8 in
Diameter: 1 1/8 in
Depth: 8 in

Customer Reviews

No reviews for this product
(0)