Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 10

Item #: 204436

Cat #: BC35TWISTLINE-GU10/FL25-TP

UPC: 046677415730

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Flood 25° *Philips Part # 20335-6*

Overview

Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Flood 25° *Philips Part # 20335-6*
Bright, white accent light with superior energy savings Philips Twistline GU10 Philips Halogen Twistline MR16 with GU10 base provide bright white accent light. The twist and lock base enables easy installation and a secure fit. Suited for track and recessed lighting applications.
Also known as: 046677415730, BC35TWISTLINE-GU10/FL25-TP

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Wattage: 35
Volts AC: 120
Color Temperature: 2800 (Warm White)
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)