Self Drilling Screw, Hex Washer Head, Zinc Plated, Steel, #10 x 1-1/2"

Item #: 204417

Cat #: JTEKD19

UPC: 639720803570

Documents & Guides
Self Drilling Screw, 5/16 Inch Hex Washer Head, Zinc Plated, Steel, #10 x 1-1/2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Self Drilling Screw, 5/16 Inch Hex Washer Head, Zinc Plated, Steel, #10 x 1-1/2 Inch
These tapping screws feature spaced threads and a drill point which drills its own hole. They can be used to attach plywood, soft woods, or composition board to metal, or attaching metal to metal.
Also known as: 639720803570, JTEKD19

Specifications

Drive: Hex
Length: 1 1/2 in
Size: # 10
Material: Steel
Finish: Zinc Plated
Screw Head: Hex Washer
Package Type: Jar
Drive: Hex
Size: # 10
Finish: Zinc Plated
Package Type: Jar
Length: 1 1/2 in
Material: Steel
Screw Head: Hex Washer

Customer Reviews

No reviews for this product
(0)