SY 18/4C STR BC SH CMP WE 1000R

Item #: 204416

Cat #: 759040623

UPC: 029892380014

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 18/4 OAS CMP/CL3P NT 1M'R" 1000 FT

Overview

"WIRE, 18/4 OAS CMP/CL3P NT 1M'R" 1000 FT
Also known as: 029892380014, 759040623

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 4
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Volts AC: 300
Material: Copper
Color: White
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)