Half Slotted Metal Channel, 9/16 x 1-1/8" Slots

Item #: 204413

Cat #: A1200HS-10HDG

UPC: 616013101094

Sign In or Register to view pricing and more.
Documents & Guides
Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 Inch Spacing, 12 ga THK, 10 ft L

Overview

Half Slotted Metal Channel, 9/16 x 1-1/8 IN Slots, 2 Inch Spacing, 12 ga THK, 10 ft L
Also known as: 616013101094, A1200HS-10HDG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)