Transformer, Dry Type, Land Drilling Duty, 600 Primary, 480 Secondary 1000kVA

Item #: 2043642

Cat #: MK1000PTAH3R

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Land Drilling Duty, 600 Primary, 480 Secondary Volt AC, 1000 kVA, 3-Phase

Overview

Transformer, Dry Type, Land Drilling Duty, 600 Primary, 480 Secondary Volt AC, 1000 kVA, 3-Phase
HPS land drilling transformers have been specifically designed and built for the land drilling market. These innovative designs provide ideal solutions for the drilling environment, where quality, ease of installation and durability are key. HPS dry-type land drilling transformers feature the industry’s best technology and manufacturing processes. They feature designs that are built to withstand the vibration and shock associated not only with the difficult day-to-day drilling conditions, but also the transportation between job sites
Also known as: MK1000PTAH3R

Specifications

Type: Dry Type Transformer
Primary Voltage: 600
Secondary Voltage: 480
Volt Amps: 1000kVA
Type: Dry Type Transformer
Secondary Voltage: 480
Primary Voltage: 600
Volt Amps: 1000kVA

Customer Reviews

No reviews for this product
(0)