This product has been discontinued.
Fluorescent Lamp, High Output, T5, 49W, 5000K
Item #: 204363
Cat #: F54T5/850/HO/EA/ALTO-49W-40/1
UPC: 046677406493
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4850, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 40649-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4850, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 40649-6* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 49W lamps are environmentally-responsible, ultra-slim and have extraordinary light output with increased energy savings.
Also known as: 046677406493, F54T5/850/HO/EA/ALTO-49W-40/1
Specifications
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 5000, 4850 |
Wattage: | 49 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5000, 4850 |
Length: | 4 ft, 48 in |
Base: | Miniature Bi-Pin (G5) |
Color Rendering Index (CRI): | 82 |
Wattage: | 49 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)