1-CKT FEED-THROUGH GRD

Item #: 20435

Cat #: 1492-LG35

UPC: 662073056485

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-LG35 1-CKT FEED-THROUGH GRD

Overview

AB 1492-LG35 1-CKT FEED-THROUGH GRD
Also known as: 662073056485, 1492-LG35

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 16.100 mm
Allowable Gauge Range: 12 - 2
Color: Green/Yellow
Mounting: DIN Rail
Size: 16.100 mm
Family / Style: 1492
Poles: 1
Allowable Gauge Range: 12 - 2

Customer Reviews

No reviews for this product
(0)