![Handle Mechanism, Molded Case Breaker, Compact Fixed Length 9.57", UL 4, 4X Rated Handle Mechanism, Molded Case Breaker, Compact Fixed Length 9.57", UL 4, 4X Rated](https://rexel-cdn.com/products/noafh4xcimage.jpg?i=81487402-EA0A-48E4-AF7E-FB9D1BFA1D75&f=420)
Handle Mechanism, Molded Case Breaker, Compact Fixed Length 9.57", UL 4, 4X Rated
Item #: 2043441
Cat #: FH4XC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Handle Mechanism, Molded Case Breaker, Flange Mount, Compact Fixed Length 9.57", UL 4, 4X Rated Single or Dual Breaker
Overview
Handle Mechanism, Molded Case Breaker, Flange Mount, Compact Fixed Length 9.57", UL 4, 4X Rated Single or Dual Breaker
Introducing the new NOARK Electric UL 4/4x certified flange-mounted handle mechanism. This new mechanism is easily configured to provide controlled operation of one or two breakers by a single flange handle. It is designed for use with M1 to M5 frame size M-Series molded case circuit breakers up to 800 A. An adustable length flange handle and a compact fixed length flangle handle are available to cover a wide variety of applications. This system is perfectly suited for use in tall and deep panels that require maximum flexibility for component placement.
Also known as: FH4XC
Specifications
Mounting: | Flange |
Material: | Painted Steel |
Type: | Flange Handle |
Length: | 9.57 in |
Mounting: | Flange |
Type: | Flange Handle |
Material: | Painted Steel |
Length: | 9.57 in |
Customer Reviews
No reviews for this product
(0)