4-11/16" Square Cover, 1/2" Deep, (1) Toggle, (1) GFCI, Steel
Item #: 20434
Cat #: 8484A
UPC: 687855604937
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Cover, Depth: 1/2 Inch, (1) Toggle, (1) GFCI, Material: Steel
Overview
4-11/16 Inch Square Cover, Depth: 1/2 Inch, (1) Toggle, (1) GFCI, Material: Steel
Also known as: 687855604937, 8484A
Specifications
Gangs: | 2 |
Size: | 4 11/16 in |
Material: | Steel |
Depth: | 1/2 in |
Gangs: | 2 |
Material: | Steel |
Size: | 4 11/16 in |
Depth: | 1/2 in |
Customer Reviews
No reviews for this product
(0)