Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Overview
Multi-Conductor Cable, Type CMP Plenum, Shielded, 18/2 AWG, Stranded, Copper, 1000 Foot Box, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Also known as: 029892379506, 759020623
Specifications
Gauge: | 18 |
Conductors: | 2 |
Length: | 1000 ft |
Material: | Copper |
Jacket: | Plenum |
Color: | White |
Shielding: | Shielded |
Gauge: | 18 |
Length: | 1000 ft |
Jacket: | Plenum |
Shielding: | Shielded |
Conductors: | 2 |
Material: | Copper |
Color: | White |
Customer Reviews
No reviews for this product
(0)