
Metal Halide, Pulse Start Lamp, 320W, ED28
Item #: 204317
Cat #: MS320/U/PS-12PK
UPC: 046677383817
Documents & Guides
Metal Halide, Pulse Start Lamp, 320W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 30,000, CRI: 62, Color Temp: 4100K, ANSI Code: M154/M132/E. Color: Clear. *Philips Part # 38381-0*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Metal Halide, Pulse Start Lamp, 320W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 30,000, CRI: 62, Color Temp: 4100K, ANSI Code: M154/M132/E. Color: Clear. *Philips Part # 38381-0*
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Also known as: 046677383817, MS320/U/PS-12PK
Specifications
Type: | Pulse Start |
Color Temperature: | 4100 (Cool White) |
Color: | Clear |
ANSI Code: | M132/E, M154/E |
Volts AC: | 480, 120, 277, 240, 208 |
Color Rendering Index (CRI): | 62 |
Base: | Mogul Screw (E39) |
Lumens: | 30000 |
Shape: | ED28 (Elliptical Dimple) |
Wattage: | 320 |
Light Technology: | HID |
Type: | Pulse Start |
Color: | Clear |
Volts AC: | 480, 120, 277, 240, 208 |
Base: | Mogul Screw (E39) |
Shape: | ED28 (Elliptical Dimple) |
Light Technology: | HID |
Color Temperature: | 4100 (Cool White) |
ANSI Code: | M132/E, M154/E |
Color Rendering Index (CRI): | 62 |
Lumens: | 30000 |
Wattage: | 320 |
Customer Reviews
No reviews for this product
(0)