SY 16/2C STR BC SH CMP WE 1000R

Item #: 204294

Cat #: 757020623

UPC: 029892379247

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 16/2 OAS CMP/CL3P NT 1M'R" 1000 FT

Overview

"WIRE, 16/2 OAS CMP/CL3P NT 1M'R" 1000 FT
Also known as: 029892379247, 757020623

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Gauge: 16
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Gauge: 16
Conductors: 2
Material: Copper
Color: White
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)