NEMA PANEL, FOR ENCLOSURE, 20X20

Item #: 204280

Cat #: AW2020P

UPC: 782051794007

Sign In or Register to view pricing and more.
Documents & Guides
NEMA PANEL, FOR ENCLOSURE, 20X20

Overview

NEMA PANEL, FOR ENCLOSURE, 20X20
Also known as: 782051794007, AW2020P

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Color: White
Material: Steel
Height: 20 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White

Customer Reviews

No reviews for this product
(0)