Inverter, 172 kW, 1500 VDC, 660VAC

Item #: 2042455

Cat #: 3-172-1500-2-21

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SUNNY HIGHPOWER PEAK3 172-US-21 (SHP 172-US-21) 172KVA 660VAC STRING INVERTER

Overview

SUNNY HIGHPOWER PEAK3 172-US-21 (SHP 172-US-21) 172KVA 660VAC STRING INVERTER
The PEAK3 1,500 VDC inverter offers high power density in a modular architecture that achieves a cost-optimized solution for large-scale PV integrators. With fast, simple installation and commissioning, the Sunny Highpower PEAK3 is accelerating the path to energization. SMA has also brought its field-proven Smart Connected technology to the PEAK3, which simplifies O&M and contributes to lower lifetime service costs. The PEAK3 power plant solution is powered by the ennexOS cross sector energy management platform, 2018 winner of the Intersolar smarter E AWARD.
Also known as: 3-172-1500-2-21

Specifications

Volts DC: 1500
Volts DC: 1500

Customer Reviews

No reviews for this product
(0)