NM-B - 14/4 Solid Copper White 1000'

Item #: 204235

Cat #: RMX144WG1000RL

UPC: 980100263867

Sign In or Register to view pricing and more.
Documents & Guides
(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable

Overview

(4) 14 AWG Conductors and (1) 14 AWG Ground, Dual Circuit NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable
Also known as: 980100263867, RMX144WG1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14
Conductors: 4
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: PVC
Color: White
Gauge: 14

Customer Reviews

No reviews for this product
(0)