Side Panel, STL, Lt Gry

Item #: 2042308

Cat #: SPM2004R5

UPC: 783510528553

Documents & Guides
Side Panel, Steel Plate, Light Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Side Panel, Steel Plate, Light Gray
These side panels will ensure that the ingress protection is maintained, which means that the electrical components will operate without any disturbances and protect personnel from injuries.
Also known as: 783510528553, SPM2004R5

Specifications

Material: Steel
Width: 0.750 in
Finish: Powder Coated
Height: 77.320 in
Depth: 14.250 in
Material: Steel
Finish: Powder Coated
Depth: 14.250 in
Width: 0.750 in
Height: 77.320 in

Customer Reviews

No reviews for this product
(0)