PLINTH SIDES 200X400 2

Item #: 2042307

Cat #: PS2040

UPC: 783510526412

PLINTH SIDES 200X400 2
Sign In or Register to view pricing and more.

No associated products found.

Overview

PLINTH SIDES 200X400 2
The extra space created by the plinth is closed off by using these panels in order to restrict access to this area.
Also known as: 783510526412, PS2040

Specifications

Material: Steel
Height: 7.800 in
Depth: 1.040 in
Width: 14.090 in
Material: Steel
Depth: 1.040 in
Height: 7.800 in
Width: 14.090 in

Customer Reviews

No reviews for this product
(0)