HOF PF2120 PLINTH FRNT-REAR

Item #: 2042306

Cat #: PF2120

UPC: 783510525750

Sign In or Register to view pricing and more.
Documents & Guides
HOF PF2120 PLINTH FRNT-REAR

Overview

HOF PF2120 PLINTH FRNT-REAR
Also known as: 783510525750, PF2120

Specifications

Material: Steel
Height: 7.870 in
Depth: 2.460 in
Width: 47.170 in
Material: Steel
Depth: 2.460 in
Height: 7.870 in
Width: 47.170 in

Customer Reviews

No reviews for this product
(0)