Lifting Eye Bolts, LE, 71 x 50 x 30 mm, Zinc Plated, Mild Steel

Item #: 2042304

Cat #: LE9304

UPC: 783510484361

Sign In or Register to view pricing and more.
Documents & Guides
Lifting Eye Bolts, LE, 71 x 50 x 30 mm, Zinc Plated, Mild Steel

Overview

Lifting Eye Bolts, LE, 71 x 50 x 30 mm, Zinc Plated, Mild Steel
These lifting eyes guarantee safe transportation and handling of the enclosure.
Also known as: 783510484361, LE9304

Specifications

Material: Steel
Width: 1.970 in
Depth: 1.180 in
Height: 2.800 in
Finish: Zinc Plated
Material: Steel
Depth: 1.180 in
Finish: Zinc Plated
Width: 1.970 in
Height: 2.800 in

Customer Reviews

No reviews for this product
(0)