45/54/63W HID Retrofit LED Lamp, 30/40/50K

Item #: 2042187

Cat #: KT-LED63PSHID-H-EX39-8CSB-D

UPC: 843654138916

Documents & Guides
LED Lamp, HID Replacement, Selectable Watt: 45/54/63, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, Designed for Horizontal Application, Replaces 250W HID
Sign In or Register to view pricing and more.

Overview

LED Lamp, HID Replacement, Selectable Watt: 45/54/63, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, EX39 Mogul Base, Designed for Horizontal Application, Replaces 250W HID
Keystone LED horizontal luminaires are the optimal LED lamps for upgrading metal halide canopy and parking lot light fixtures from HID. These lamps help ensure parking lot lights remain well illuminated and safe, without the large energy consumption of metal halide fixtures.
Also known as: 843654138916, KT-LED63PSHID-H-EX39-8CSB-D

Specifications

Wattage: 63, 54, 45, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
IP/NEMA Rating: IP64
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 63, 54, 45, Selectable
IP/NEMA Rating: IP64
Lumens: Selectable
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)