
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
Overview
3-Gang, (3) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.
3-Gang Toggle Switch Wallplate, Midway Size, Ivory
Also known as: 078477955833, PJ3-I
Specifications
Size: | Midway |
Type: | Toggle Switch |
Gangs: | 3 |
Mounting: | Device |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Size: | Midway |
Gangs: | 3 |
Material: | Thermoplastic, Nylon |
Type: | Toggle Switch |
Mounting: | Device |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)