35 Watt Bulb MRC16 Halogen Flood 36°

Item #: 204195

Cat #: 35MRC16/IRC/ALU/FL36-20PK

UPC: 046677202682

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 740, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20268-9* ### NOTE: DELISTED by Signify/Philips. No longer made. No sub offered. ###

Overview

Halogen Mini-Reflector Lamp, 35W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 740, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20268-9* ### NOTE: DELISTED by Signify/Philips. No longer made. No sub offered. ###
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677202682, 35MRC16/IRC/ALU/FL36-20PK

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White), 3100 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Lumens: 740
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Wattage: 35
Color Temperature: 3000 (Warm White), 3100 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 36°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Lumens: 740
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)