Miniature Incandescent Lamp, T3-1/4, 5W, 24V
Item #: 204191
Cat #: WB2860XF
UPC:
Documents & Guides
Miniature Incandescent Lamp, 5 Watt, 24 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Sign In or Register to view pricing and more.
Overview
Miniature Incandescent Lamp, 5 Watt, 24 Volt, Bulb: T3-1/4 (Tubular), Base: Wedge (W2.1x9.5d)
Also known as: WB2860XF
Specifications
Wattage: | 5 |
Type: | Miniature, Indicator |
Volts AC: | 24 |
Shape: | T3-1/4 (Tubular) |
Base: | Wedge (W2.1x9.5d) |
Wattage: | 5 |
Volts AC: | 24 |
Base: | Wedge (W2.1x9.5d) |
Type: | Miniature, Indicator |
Shape: | T3-1/4 (Tubular) |
Customer Reviews
No reviews for this product
(0)