Retrofit 2-Gang Stl Box Red

Item #: 204178

Cat #: FSR404SRD

UPC: 018997005991

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FS Box, 2-Gang, Material: Steel, Color: Red, Size: 4.25 Inch X 4.185 Inch X 2.815 Inch, Construction: One Piece, Cubic Capacity: 33 Inch

Overview

Weatherproof FS Box, 2-Gang, Material: Steel, Color: Red, Size: 4.25 Inch X 4.185 Inch X 2.815 Inch, Construction: One Piece, Cubic Capacity: 33 Inch
Also known as: 018997005991, FSR404SRD

Specifications

Depth: 2.815 in
Color: Red
Width: 4.185 in
Gangs: 2
Mounting: Bracket
Material: Steel
Height: 4.250 in
Cubic Inches: 33 in³
Depth: 2.815 in
Width: 4.185 in
Mounting: Bracket
Height: 4.250 in
Color: Red
Gangs: 2
Material: Steel
Cubic Inches: 33 in³

Customer Reviews

No reviews for this product
(0)