Plenum, Unshielded, 18/6 AWG, 1000'

Item #: 204177

Cat #: 719060623

UPC: 029892375201

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall

Overview

Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/6 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Low Smoke, UL Type CMP/CL3P / cUL Type CMP/FT6, NEC Article 725 & 800, California Fire Marshall
Also known as: 029892375201, 719060623

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Conductors: 6
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 18
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Length: 1000 ft
Conductors: 6
Color: White

Customer Reviews

No reviews for this product
(0)