Chandelier, 9 Light, 60W, Brushed Nickel

Item #: 204168

Cat #: 31477-962

UPC: 785652314834

Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9 Light, 60 Watt, Brushed Nickel, Width: 36 in, Medium Screw

Overview

Chandelier, 9 Light, 60 Watt, Brushed Nickel, Width: 36 in, Medium Screw
Also known as: 785652314834, 31477-962

Specifications

Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 36 in
Wattage: 60
Type: Chandelier
Base: Medium Screw (E26)
Diameter: 36 in
Type: Chandelier
Color: Brushed Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)