Lug Kit, Neutral, Swiss Cheese Style, 4AWG-2/0AWG

Item #: 204154

Cat #: ECLK2SC

UPC: 783643452527

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Lug Kit #4 AWG - 2/0 AWG, Swiss Cheese Style

Overview

Neutral Lug Kit #4 AWG - 2/0 AWG, Swiss Cheese Style
Also known as: 783643452527, ECLK2SC

Specifications

Mounting: Panel
Amps: 125
Mounting: Panel
Amps: 125

Customer Reviews

No reviews for this product
(0)