SY 18/4C STR BC NS CMP WE 1000R

Item #: 204125

Cat #: 719040623

UPC: 029892374914

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
"WIRE, 18/4C STR BC N/S CMP/CL3P WHITE" 1000 FT

Overview

"WIRE, 18/4C STR BC N/S CMP/CL3P WHITE" 1000 FT
Also known as: 029892374914, 719040623

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Conductors: 4
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Volts AC: 300
Material: Copper
Color: Beige
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)