Halogen Mini-Reflector Lamp, MRC16, 20W, 12V, FL36

Item #: 204111

Cat #: 20MRC16/IRC/ALU/FL36-20PK

UPC: 046677202590

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 325, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20259-8*

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC16, Base: GU5.3, Lumens: 325, Color Temperature: 3100K, Beam Angle: 36°. *Philips Part # 20259-8*
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Also known as: 046677202590, 20MRC16/IRC/ALU/FL36-20PK

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 3100 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 100
Lumens: 325
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 36°
Shape: MR16 (Mini Reflector)
Color Temperature: 3100 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 36°
Volts AC: 12
Wattage: 20
Lumens: 325
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)