TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Item #: 204101
Cat #: 12126-4CHC
UPC: 782051740554
Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Overview
TYPE 4 JIC CONTINUOUS HINGE COVER ENCLOSURE, 12X12X6
Also known as: 782051740554, 12126-4CHC
Specifications
Height: | 12 in |
Width: | 12 in |
Mounting: | Surface |
Depth: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 4 |
Height: | 12 in |
Mounting: | Surface |
Material: | Steel |
Width: | 12 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)