This product may not be available in all locations.
AC Drive, PowerFlex 755T, 454-617A, 350-500HP, XT, AFE Drive, NEMA 1/IP21, TotalFORCE Control
Item #: 2041001
Cat #: 20GEG3D545LNDNNNNN
UPC: 194033948948
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 755T, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Type 1/IP21, Floor Mount, Light Duty - 500 Horse Power (617 Amp), Normal Duty - 450 Horse Power (545 Amp), Heavy Duty - 350 Horse Power (454 Amp), 480 VoltAC, 3 PH, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Overview
AC Drive, PowerFlex 755T, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE Drive (PowerFlex 755TL), Type 1/IP21, Floor Mount, Light Duty - 500 Horse Power (617 Amp), Normal Duty - 450 Horse Power (545 Amp), Heavy Duty - 350 Horse Power (454 Amp), 480 VoltAC, 3 PH, Frame 8, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Our PowerFlex® 755T drives are designed to provide harmonic mitigation, regeneration, and common bus solutions that help reduce energy costs, add flexibility, and increase productivity. These are the first drives to offer TotalFORCE® technology which uses several patented features to help optimize your system.
Also known as: 194033948948, 20GEG3D545LNDNNNNN
Specifications
Horsepower: | 450, 500, 350 |
Type: | AC Drive |
IP/NEMA Rating: | NEMA 1, IP21 |
Amps: | 545, 617, 454 |
Size: | Frame 8 |
Horsepower: | 450, 500, 350 |
IP/NEMA Rating: | NEMA 1, IP21 |
Size: | Frame 8 |
Type: | AC Drive |
Amps: | 545, 617, 454 |
Customer Reviews
No reviews for this product
(0)