This product may not be available in all locations.
3
more
Thermal Overload, 1.38 - 1.67A, Range, Based on Application
Item #: 20410
Cat #: A1.75
UPC: 78590158523
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 1.38 - 1.67 Amp, Range, Based on Application
Overview
Thermal Overload, 1.38 - 1.67 Amp, Range, Based on Application
Also known as: 78590158523, A1.75
Specifications
Type: | Manual, Thermal Unit, Melting Alloy |
Amps: | 1.670 |
Standards: | California Proposition 65 |
Amps Range: | 1.380 - 1.670 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Amps: | 1.670 |
Amps Range: | 1.380 - 1.670 |
Customer Reviews
No reviews for this product
(0)