Flex Conn, Squeeze, 90 Deg, 2", Malleable

Item #: 204070

Cat #: BZL2208

UPC: 050169990360

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Metal Conduit Connector : Squeeze Type : 90 Degree, 2 In, For 2 In KO, Malleable Iron, Non-Insulated

Overview

Flexible Metal Conduit Connector : Squeeze Type : 90 Degree, 2 In, For 2 In KO, Malleable Iron, Non-Insulated
Also known as: 050169990360, BZL2208

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)