This product may not be available in all locations.
![Fuse Plug, Blown Fuse Indicator, 60 - 150V Fuse Plug, Blown Fuse Indicator, 60 - 150V](https://rexel-cdn.com/products/image.jpg?i=CD86930D-FBAF-4E01-879A-C34D64683C1F&f=420)
Fuse Plug, Blown Fuse Indicator, 60 - 150V
Item #: 20407
Cat #: 1492-FPK2120
UPC: 611320871869
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Plug, Blown Fuse Indicator, 60 - 150 Volt, 20 in a Package
Overview
Fuse Plug, Blown Fuse Indicator, 60 - 150 Volt, 20 in a Package
Also known as: 611320871869, 1492-FPK2120
Specifications
Family / Style: | 1492 |
Mounting: | Plug |
Type: | Blown Fuse Indicator, Fuse Plug |
Family / Style: | 1492 |
Type: | Blown Fuse Indicator, Fuse Plug |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)