65 Watt BR30 TuffGuard Reflector

Item #: 204052

Cat #: 65BR30/FL55/TG-120V-12/1

UPC: 046677201906

Sign In or Register to view pricing and more.
Documents & Guides
65 Watt BR30 TuffGuard ReflectorIncandescent TuffGuard Coated Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 635, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs.

Overview

65 Watt BR30 TuffGuard ReflectorIncandescent TuffGuard Coated Reflector Lamp, 65W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 635, Color Temperature: 2710K, Rated Average Life: 2,000 Hrs.
Also known as: 046677201906, 65BR30/FL55/TG-120V-12/1

Specifications

Lumens: 635
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 65
Color Rendering Index (CRI): 100
Type: Tuff Guard Coated
Color Temperature: 2710 (Warm White)
Light Technology: Incandescent
Lumens: 635
Shape: BR30 (Bulged Reflector)
Wattage: 65
Type: Tuff Guard Coated
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2710 (Warm White)

Customer Reviews

No reviews for this product
(0)