18/2 CMP/CL3P Unshielded Multi-Conductor Cable

Item #: 204024

Cat #: 719020623

UPC: 029892374389

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.142", Color: White, Reel Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.142", Color: White, Reel Length: 1000 ft.
Also known as: 029892374389, 719020623

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: Beige
Shielding: Unshielded
Gauge: 18
Conductors: 2
Material: Copper
Color: Beige
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)