CMR, Shielded, 18/4 AWG, 1000'

Item #: 203999

Cat #: 670030609

UPC: 029892369156

Documents & Guides
Multi-Conductor Cable, Type CMR, Shielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multi-Conductor Cable, Type CMR, Shielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall
Also known as: 029892369156, 670030609

Specifications

Gauge: 18
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Gauge: 18
Material: Copper
Jacket: Riser
Shielding: Shielded
Length: 1000 ft
Color: Gray
Conductors: 4

Customer Reviews

No reviews for this product
(0)