Wireway, Type 1, Screw Cover, 8" x 8" x 60", Steel, Gray, No KOs

Item #: 20398

Cat #: F88T160GVP

UPC: 783510362997

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510362997, F88T160GVP

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
Length: 60 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)