Fluorescent Lamp, High Output, T5, 49W, 3500K

Item #: 203968

Cat #: F54T5/835/HO/EA/ALTO-49W-40/1

UPC: 046677220501

Sign In or Register to view pricing and more.
Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 22050-9* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, High Output, Energy Advantage Lamp, 49W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 5000, CRI: 85, Color Temp: 3500K. Length: 46 in. *Philips Part # 22050-9* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 49W lamps are environmentally-responsible, ultra-slim and have extraordinary light output with increased energy savings.
Also known as: 046677220501, F54T5/835/HO/EA/ALTO-49W-40/1

Specifications

Lumens: 5000
Color Rendering Index (CRI): 85
Wattage: 49
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Lumens: 5000
Wattage: 49
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)