Walldriller Plus Anchor Kit, Nylon, #12 x 2"

Item #: 2039630

Cat #: WDPK12

UPC: 781002858157

Walldriller Plus Anchor Kit, Nylon, #12 x 2 Inch, Includes: (20) Nylon Walldriller Plus, (20) #12 x 2 Inch Phillips Sheet Metal Screw, (1) #4 Bit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Walldriller Plus Anchor Kit, Nylon, #12 x 2 Inch, Includes: (20) Nylon Walldriller Plus, (20) #12 x 2 Inch Phillips Sheet Metal Screw, (1) #4 Bit
The WallDrillerPLUS® is designed to offer superior holding power in drywall material. It's fine centered point helps guide the anchor into the wall with flawless precision. A sharp profile thread cuts deep into the hole without damaging the drywall, ensuring superior holding power and stability. The sharp cutting edge reduces the force required to cut the material, making it a self-drilling anchor without pre-drilling.
Also known as: 781002858157, WDPK12

Specifications

Length: 2 in
Material: Acetal, Nylon
Screw Head: Pan
Size: # 12
Length: 2 in
Screw Head: Pan
Material: Acetal, Nylon
Size: # 12

Customer Reviews

No reviews for this product
(0)