16 AWG TFFN Stranded Copper, Pink, 500'

Item #: 203942

Cat #: TFFN16STRPNK500RL

UPC: 048243227655

Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Spool.
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Pink, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 048243227655, TFFN16STRPNK500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Pink
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)