8" Reciprocating Saw Blade

Item #: 203908

Cat #: 21065810GR

UPC: 082472210651

Sign In or Register to view pricing and more.
Documents & Guides
Reciprocating Saw Blade, Tuff Tooth, 10 TPI, Length: 8".

Overview

Reciprocating Saw Blade, Tuff Tooth, 10 TPI, Length: 8".
EXTENDED BLADE LIFE T2™ Technology and precision applied titanium coating help dissapate heat making blades last longer FASTER CUTS Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts DURABLE CONSTRUCTION Bi-metal design stands up to the most demanding applications
Also known as: 082472210651, 21065810GR

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Material: Steel
Length: 8 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)